This product requires certification to purchase.

1 Robe Hook in Polished Nickel

ROHL®

Country 1 Robe Hook in Polished Nickel

  • Fast #
  • Part #RROT7PN
  • Item #1435382
  • Manufacturer Part #ROT7PN
5 out of 5 Customer Rating
Brand image
ROHL®

Country 1 Robe Hook in Polished Nickel

  • Fast #
  • Part #RROT7PN
  • Item #1435382
  • Manufacturer Part #ROT7PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Projection: 4"
  • Hook: 3-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2
CARB OTC LEED Compliant:
No
Collection:
Country
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4
Diameter:
2-1/2
GSA Approved:
No
Height:
3-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438030152
Valve Body Material:
Brass
Width:
2-1/2