1/2 in. Wall Mount Lavatory Faucet Valve
Country Bath 1/2 in. Wall Mount Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- A1477, A2207
- Collection:
- Country Bath
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Style:
- Contemporary;Modern
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in