18 gpm Wall Mount Tub Spout in Polished Chrome
Country Bath 18 gpm Wall Mount Tub Spout in Polished Chrome
Product Details
Product Details
- Tub spout outlet has aerated flow
- 1/2" NPT female inlet
- Brass construction
- Tub spout outlet has flow straightener for laminar flow
- Spout connection requires mounting nut to be installed before the finished wall is complete. Do not set finish wall until the mounting nut is installed.
- Separate mounting nut only available. Order part # 9202388
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-25/32
- Diameter:
- 15/16
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Height:
- 1-9/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-25/32
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7-3/32
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 7-3/32
- UL Listed:
- No
- UPC:
- 824438264731
- WaterSense Labeled:
- No
- Width:
- 2-7/32