3/4 in. Female NPT x G Thread Thermostatic Valve in Satin Nickel
Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handles
- Exposed thermostatic valve with volume control
- Inlets: 3/4" female NPT
- Must order 1560 or 1565 riser to connect to outlet
- Integrated service stops with screens
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 1560 or 1565 Riser
- Collection:
- Country Bath
- End Connection 1:
- FNPT
- End Connection 2:
- Threaded
- End Connections:
- FNPT x Threaded
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16 gpm
- Material:
- Brass
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438172418
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Valve
- Width:
- 10 in