30 x 2-3/4 in. Towel Bar in Tuscan Brass
Country Bath 30 x 2-3/4 in. Towel Bar in Tuscan Brass
Frequently Purchased Together
Product Details
- Solid metal die cast construction
- Bar diameter: 5/8"
- Includes mounting hardware
- Length may be cut down
- Bar projection: 2-3/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 32-1/2 in
- Projection:
- 2-3/4 in
- Spray Type:
- Multifunction