This product requires certification to purchase.

3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Nickel

ROHL®

Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Nickel

  • Fast #
  • Part #RA4917XMPN
  • Item #3770646
  • Manufacturer Part #A4917XMPN
4 out of 5 Customer Rating
Brand image
ROHL®

Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Nickel

  • Fast #
  • Part #RA4917XMPN
  • Item #3770646
  • Manufacturer Part #A4917XMPN
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross handles
  • Exposed thermostatic valve with volume control
  • Inlets: 3/4" female NPT
  • Must order 1560 or 1565 riser to connect to outlet
  • Integrated service stops with screens
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
1560 or 1565 Riser
Collection:
Country Bath
End Connection 1:
FNPT
End Connection 2:
Threaded
End Connections:
FNPT x Threaded
Faucet Mount:
Wall Mount
Flow Rate:
16 gpm
Material:
Brass
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438172524
Valve Size:
3/4 in
Valve Type:
Thermostatic Valve
Width:
10 in