5-7/16 in. Brass Tub Spout in Satin Nickel
Country Bath 5-7/16 in. Brass Tub Spout in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 GPM
- 1/2" female NPT inlet
- Spout connection requires special rough fitting to be installed before the finished wall is complete. Spout connection and rough for wall valve are an integrated assembly. Do not set finish wall until the rough assembly is installed.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6 gpm
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 5-7/16 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Tub Spout Reach:
- 5-7/16 in
- UPC:
- 824438315815