7-3/32 in. Brass Valve Trim in Polished Chrome
Country Bath 7-3/32 in. Brass Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim-plate and temperature control lever for the R1085BO rough valve
- Brass construction
- Temperature control includes pre-set safety stop with override
- Volume control(s) required
- Extension kit included for installation with R1085BO universal rough valve
- See page 104 for rough info
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-3/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438148741
- Valve Trim Type:
- Thermostatic