8-3/4 in. Brass Tub Spout in Polished Nickel
Country Bath 8-3/4 in. Brass Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Inlet: 1/2" NPT
- Flow rate: 6 gpm
- Vertical connection for thermostatic valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6 gpm
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7-7/8 in
- Tub Spout Reach:
- 7-7/8 in
- UPC:
- 824438315730
- Width:
- 2-3/4 in