Adapter Polished Nickel
Country Bath Adapter Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adds extra horizontal reach to the assembly
- Install between unions and tub filler
- Provides an extra 2-5/8" in length
- Allow for an extra 2 5/8" in length. This may affect your rough-in dimensions.
Specifications
- ADA Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-5/8 in
- Material:
- Brass
- WaterSense Labeled:
- No