Brass Tub Spout in Italian Brass
Country Bath Brass Tub Spout in Italian Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" female NPT inlet
- 7" reach
- Brass construction
- If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Diameter:
- 2-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7 in
- Tub Spout Reach:
- 7 in
- UPC:
- 824438017818