This product requires certification to purchase.

Single Handle Valve Trim in Tuscan Brass

ROHL®

Single Handle Valve Trim in Tuscan Brass

  • Fast #
  • Part #RA4912LPTCBTO
  • Item #1702704
  • Manufacturer Part #A4912LPTCBTO
3.8 out of 5 Customer Rating
Brand image
ROHL®

Single Handle Valve Trim in Tuscan Brass

  • Fast #
  • Part #RA4912LPTCBTO
  • Item #1702704
  • Manufacturer Part #A4912LPTCBTO
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • R1062BO
  • Must order rough valve to complete
  • See pages 105-106 for rough info
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Porcelain
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UPC:
824438067578