Country Bath Cisal Set of Eccentric Wall Unions in Polished Chrome

Part #RZZ931430212APC  |  Item #2118349  |  Manufacturer Part #ZZ93143021/2-APC

$159.75 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For wall applications
  • Includes 2" round escutcheon
  • Connections: 1/2" NPSM x 3/4" NPSM
  • For exposed tub fillers
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701
  • Old Iron finish not available

Specifications

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Wall Union

Installation Type: Wall Mount

Material: Brass

WaterSense Labeled: No