HORZ Single Post Toilet Paper Holder TUBR *PALLAD
Country Bath HORZ Single Post Toilet Paper Holder TUBR *PALLAD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Accommodates oversized toilet paper rolls
- Projection: 4-5/64"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438166981