Country Bath Metal Handle in Inca Brass

Part #RC7669MIB  |  Item #2118198  |  Manufacturer Part #C7669MIB

$171.00 EACH

Color/Finish: Inca Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Rohl Country Kitchen and Rohl Country Bath metal lever only with bell housing for all 2 lever kitchen and lavatory faucets

Specifications

ADA Compliant: No

Application: Residential

Collection: Country Bath

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Mount: Wall Mount

Faucet Part Type: Handle

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Origin: Domestic

Weight: 1