Shower Arm in Unlacquered Brass
Country Bath Shower Arm in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- C5504 Single Function Showerhead Set
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 1-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7-1/8 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in