Single Handle Thermostatic Valve Trim in Polished Chrome
Country Bath Single Handle Thermostatic Valve Trim in Polished Chrome
Product Details
Product Details
- Supports any shower design, ranging from a streamlined 2-person shower system to more decadent configurations
- Temperature control only
- Must order 1005N thermostatic rough valve (supporting 12 GPM/46 LPM) to complete
- Must order volume control trim and rough-in valve (R1040R) for each desired function
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Diameter:
- 7-3/32 in
- Escutcheon Height:
- 7-3/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/32 in
- IAPMO Listed:
- No
- Length:
- 7-3/32 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438067745
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- Width:
- 7-3/32 in