This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Italian Brass

ROHL®

Country Bath Single Handle Volume Control Valve Trim in Italian Brass

  • Fast #
  • Part #RA4912LMIBTO
  • Item #1702721
  • Manufacturer Part #A4912LMIBTO
5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Single Handle Volume Control Valve Trim in Italian Brass

  • Fast #
  • Part #RA4912LMIBTO
  • Item #1702721
  • Manufacturer Part #A4912LMIBTO
5 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Trim to be used for either volume control or a 4-port dedicated diverter
  • Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Must order rough valve to complete
  • See pages 105-106 for rough info
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/2 in
Diameter
2-5/8 in
Escutcheon Height
2-9/32 in
Escutcheon Width
2-9/32 in
Faucet Connection Size
3/4 in
Height
2-9/32 in
Width
2-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Country Bath
Color Finish Category
Brass Tones
Color Finish Name
Italian Brass
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
PipeTubing Size
3/4 in
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
824438067615