This product requires certification to purchase.

Supply Elbow in Polished Nickel

ROHL®

Country Bath Supply Elbow in Polished Nickel

  • Fast #
  • Part #RZZ9314302B2PN
  • Item #2119133
  • Manufacturer Part #ZZ9314302B/2-PN
5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Supply Elbow in Polished Nickel

  • Fast #
  • Part #RZZ9314302B2PN
  • Item #2119133
  • Manufacturer Part #ZZ9314302B/2-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Charlotte, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For wall applications
  • Includes 2" round escutcheon
  • Connections: 1/2" NPSM x 3/4" NPSM
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701
  • Old Iron finish not available
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438081314
WaterSense Labeled:
No