Three Handle Wall Mount Filler in Unlacquered Brass
Country Bath Three Handle Wall Mount Filler in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted exposed two handle tub filler with cradle and single-function brass handshower with metal insert for LM/LC/XC and porcelain for LP/XM
- 5-29/32" center to center ± 5/16"
- 10 gpm at 60 psi
- 39-3/8" length hose
- Includes wall union C7205 1/2" F x 3/4" M
- If the deck unions AR00380 or the floor pillar legs ZA383 are used, you must include the adaptor C5574EXT. Allow for an extra 2-5/8" in length. This may affect your rough-in dimensions
- 6-33/64" reach from wall to spout outlet
- 2" extension available C7205EXT
- Ceramic disc cartridge for durability and long-lasting performance
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-5/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 5-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 3-5/8 in
- UPC:
- 824438311343
- WaterSense Labeled:
- No