Trim Only for Volume Control and 4-Port Dedicated Diverter in Polished Nickel
Country Bath Trim Only for Volume Control and 4-Port Dedicated Diverter in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Backplate, sleeve and dome with Hex lever
- Must order AC27NBO rough valve to complete
- R1062BO
- Must order rough valve to complete
- See pages 105-106 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Volume Control Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438148703
- WaterSense Labeled:
- No
- Width:
- 2-9/32 in