Country Bath Tub Spout in Polished Chrome

Part #RWE2317APC  |  Item #4704192  |  Manufacturer Part #WE2317APC

$331.54 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Finish will resist rusting and corrosion through everyday use
  • All hardware required for installation included
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fits Brand: ROHL

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 18 gpm

Installation Type: Wall Mount

Material: Brass

Overall Width: 20-1/2 in

Shape: Round

Spout Reach: 8 in

Tub Spout Reach: 8 in

WaterSense Labeled: No