ROHL®
Country Bath Tub Spout in Polished Nickel
Part #RWE2317PN | Item #4704221 | Manufacturer Part #WE2317PN
How to get it:
Product Details
- Finish will resist rusting and corrosion through everyday use
- All hardware required for installation included
- Brass construction
- If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
Documents
Specifications
ADA Compliant: No
Collection: Country Bath
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Connection Size: 1/2 in
Faucet Part Type: Tub Spout
Fits Brand: ROHL
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 18 gpm
Installation Type: Wall Mount
Material: Brass
Overall Width: 20-1/2 in
Shape: Round
Spout Reach: 8 in
Tub Spout Reach: 8 in
WaterSense Labeled: No