This product requires certification to purchase.

Tub Spout in Polished Nickel

ROHL®

Country Bath Tub Spout in Polished Nickel

  • Fast #
  • Part #RZA219PN
  • Item #7063457
  • Manufacturer Part #ZA219-PN
5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Tub Spout in Polished Nickel

  • Fast #
  • Part #RZA219PN
  • Item #7063457
  • Manufacturer Part #ZA219-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique “open” spout design
  • Brass construction
  • 1/2" NPT inlet
  • 6 GPM
  • Spout connection requires special rough fitting to be installed before the finished wall is complete. Spout connection and rough for wall valve are an integrated assembly. Do not set finish wall until the rough assembly is installed.
  • Vertical connection for thermostatic valve
  • 17 3/4" water projection from wall to tub
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Tub Spout
Flow Rate:
6 gpm
Height:
6-7/8 in
Installation Type:
Wall Mount
Length:
5-7/16 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Tub Spout Reach:
5-7/16 in
UPC:
824438315808