Two Handle Bridge Bathroom Sink Faucet in Inca Brass
Country Bath Two Handle Bridge Bathroom Sink Faucet in Inca Brass
Product Details
Product Details
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Center-to-center: 8" (± 5/16")
- Lift rod drain assembly included with faucet
- Flow rate: 1.2 gpm
- Matching tub filler A1404 and A1414
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-7/6
- Spout Reach:
- 6-5/16
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No
- UPC:
- 824438195196
- WaterSense Labeled:
- Yes