Country Bath Two Handle Bathroom Sink Faucet in Inca Brass

Part #RA1808LHIB2  |  Item #3882165  |  Manufacturer Part #A1808LHIB-2

$1,164.00 EACH

Color/Finish: Inca Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Art deco design hex spout
  • Flow rate: 1.2 gpm
  • Spout reach: 5-1/2"
  • Connectors: 1/2" NPT
  • Brass construction
  • Cutouts: 3 x 1-3/8"
  • Maximum spread distance between valves: 15-3/4"
  • 1.2 GPM
  • Matching tub filler A1884 and A1804

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 15-3/4 in

Collection: Country Bath

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 2-3/8 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No