Country Bath Two Handle Bathroom Sink Faucet in Tuscan Brass

Part #RAC102XTCB2  |  Item #3882492  |  Manufacturer Part #AC102X-TCB-2

$720.00 EACH

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Two valve mixer
  • Fixed spout
  • 1/4 turn ceramic disc cartridges
  • Pop-up drain, 1 1/4" pipe
  • Solid brass spout, valve housing, and pop-up

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-7/8 in

Spout Reach: 5-3/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes