This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

ROHL®

Country Bath Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RA4964LPPN
  • Item #7063232
  • Manufacturer Part #A4964LPPN
5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RA4964LPPN
  • Item #7063232
  • Manufacturer Part #A4964LPPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim-plate, diverter control, temperature control
  • Brass construction
  • Must order R1050BD rough valve to complete
  • R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
  • See page xxx for rough info
  • Old Iron finish not available
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
8-1/2 in
Escutcheon Width:
4 in
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
824438317437
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No