Country Bath Two Handle Bridge Bathroom Sink Faucet in Polished Nickel

Part #RA1418XMPN2  |  Item #3880912  |  Manufacturer Part #A1418XMPN-2

$1,017.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Spout reach: 6 5/16"
  • Spout height: 7 7/16"
  • Lift rod drain assembly included with faucet
  • Remote pop-up included
  • 1/4 turn ceramic valves
  • 2 23/32" escutcheons
  • Solid brass construction, exposed pop-up drain without overflow
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 4 in

Spout Reach: 6-5/16 in

Spout Swivel: 180°

Spout Type: Column

Trim Only: No

WaterSense Labeled: Yes