This product requires certification to purchase.

Two Handle Bridge Bathroom Sink Faucet in Satin Nickel

ROHL®

Country Bath Two Handle Bridge Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA1418LMSTN2
  • Item #3880964
  • Manufacturer Part #A1418LMSTN-2
5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Two Handle Bridge Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA1418LMSTN2
  • Item #3880964
  • Manufacturer Part #A1418LMSTN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Center-to-center: 8" (± 5/16")
  • Swivel spout reach: 6-5/16"
  • Lift rod drain assembly included with faucet
  • Flow rate: 1.2 gpm
  • Brass construction
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Bridge
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-7/6 in
Spout Reach:
6-5/16 in
Spout Type:
Swivel
Trim Only:
No
UPC:
824438195035
WaterSense Labeled:
Yes