Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Country Bath Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed spout
- Cutouts: 3 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Center to center: 4"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/8
- Spout Reach:
- 4-1/8
- Spout Type:
- Fixed
- Style Name:
- Country Bath
- Trim Only:
- No
- WaterSense Labeled:
- No