Two Handle Widespread Bathroom Sink Faucet in Inca Brass
Country Bath Two Handle Widespread Bathroom Sink Faucet in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cutouts: 3 x 1-3/8"
- Spout reach: 5-1/2"
- Brass construction
- 1.2 GPM
- Maximum spread distance between valves: 15-3/4"
- Flow rate: 1.2 gpm
- Art deco design hex spout
- Connectors: 1/2" NPT
- Matching tub filler A1884 and A1804
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes