Wall Mount Tub Spout in Polished Chrome
Country Bath Wall Mount Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Inlet: 1/2" NPT
- Flow rate: 8-10 gpm
- Spout reach: 8-3/4" to 9-11/32"
- Vertical connection for pressure balance or thermostatic valves
- Matching lavatory faucet WA102L
Specifications
- ADA Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-13/32 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 8-3/4 in
- Tub Spout Reach:
- 9-11/32 in
- UPC:
- 824438169548
- WaterSense Labeled:
- No