Country Bath Wall Mount Tub Spout in Satin Nickel

Part #RWE2317STN  |  Item #4704229  |  Manufacturer Part #WE2317STN

$448.16 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Finish will resist rusting and corrosion through everyday use
  • All hardware required for installation included
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 18 gpm

Installation Type: Wall Mount

Length: 8-9/16 in

Material: Brass

Overall Width: 13-25/32 in

Shape: Round

Spout Reach: 8 in

Tub Spout Reach: 8 in

WaterSense Labeled: No