Country Crystal 8-3/4 in. Brass Tub Spout in Polished Chrome

Part #RCU24APC  |  Item #7063410  |  Manufacturer Part #CU24-APC

$226.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • 1/2" NPT inlet
  • 6 GPM
  • Spout connection requires special rough fitting to be installed before the finished wall is complete. Spout connection and rough for wall valve are an integrated assembly. Do not set finish wall until the rough assembly is installed.
  • Vertical connection for thermostatic valve

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Country Crystal

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 6 gpm

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 8-3/4 in

Material: Brass

Overall Width: 19-11/16 in

Shape: Round

Spout Reach: 7-7/8 in

Tub Spout Reach: 7-7/8 in

Width: 2-3/4 in