This product requires certification to purchase.

1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle and Sidespray in Satin Nickel

ROHL®

Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle and Sidespray in Satin Nickel

  • Fast #
  • Part #RA1676LPWSSTN2
  • Item #3882568
  • Manufacturer Part #A1676LPWSSTN-2
4.7 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle and Sidespray in Satin Nickel

  • Fast #
  • Part #RA1676LPWSSTN2
  • Item #3882568
  • Manufacturer Part #A1676LPWSSTN-2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc control cartridges
  • C-spout height: 11-29/64"
  • Spout reach: 8"
  • 4" deep deck extension kit, order part # C7555EXT
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Hole cutouts: 2 x 1-3/8"
  • Brass construction
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Maximum installation depth on deck: 2-1/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
7-9/32 in
Spout Reach:
7-31/64 in
Spout Type:
Swivel
UPC:
824438198302