This product requires certification to purchase.

1-Hole Kitchen Faucet with Single Metal Lever Handle and Sidespray in Inca Brass

ROHL®

Country Kitchen 1-Hole Kitchen Faucet with Single Metal Lever Handle and Sidespray in Inca Brass

  • Fast #
  • Part #RA3479LMWSIB2
  • Item #3907652
  • Manufacturer Part #A3479LMWSIB-2
5 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen 1-Hole Kitchen Faucet with Single Metal Lever Handle and Sidespray in Inca Brass

  • Fast #
  • Part #RA3479LMWSIB2
  • Item #3907652
  • Manufacturer Part #A3479LMWSIB-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
5-53/64
Spout Reach:
9-21/64
Spout Type:
Swivel
UPC:
824438199712