This product requires certification to purchase.

1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Satin Nickel

ROHL®

Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Satin Nickel

  • Fast #
  • Part #RA3479LPWSSTN2
  • Item #3881449
  • Manufacturer Part #A3479LPWSSTN-2
4.4 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Satin Nickel

  • Fast #
  • Part #RA3479LPWSSTN2
  • Item #3881449
  • Manufacturer Part #A3479LPWSSTN-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
5-53/64 in
Spout Reach:
9-21/64 in
Spout Type:
Swivel
UPC:
824438199835