This product requires certification to purchase.

1 in. Melamine Cap in Polished Nickel

ROHL®

Country Kitchen 1 in. Melamine Cap in Polished Nickel

  • Fast #
  • Part #RC7698PNH
  • Item #2119671
  • Manufacturer Part #C7698PNH
3.4 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen 1 in. Melamine Cap in Polished Nickel

  • Fast #
  • Part #RC7698PNH
  • Item #2119671
  • Manufacturer Part #C7698PNH
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1/4 in
Faucet Part Type:
Cap
Length:
1 in
Material:
Melamine
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438020566
Width:
1 in