This product requires certification to purchase.

1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection in Polished Nickel

ROHL®

Country Kitchen 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection in Polished Nickel

  • Fast #
  • Part #RA1679LMPN2
  • Item #3881383
  • Manufacturer Part #A1679LMPN-2
4.1 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection in Polished Nickel

  • Fast #
  • Part #RA1679LMPN2
  • Item #3881383
  • Manufacturer Part #A1679LMPN-2
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles
  • Ceramic disc control cartridges
  • Column spout height: 11-29/64"
  • 4" deep deck extension kit, order part # C7555EXT
  • Swivel spout
  • Hole cutout: 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 2-11/64"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
8-37/64 in
Spout Reach:
8-55/64 in
Spout Type:
High Arc
UPC:
824438198340