This product requires certification to purchase.

Brass Spout for A1456WS;A1459;A1458 Faucets in Polished Chrome

ROHL®

Country Kitchen Brass Spout for A1456WS;A1459;A1458 Faucets in Polished Chrome

  • Fast #
  • Part #RC744511APC
  • Item #3770662
  • Manufacturer Part #C7445/11APC
4.8 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen Brass Spout for A1456WS;A1459;A1458 Faucets in Polished Chrome

  • Fast #
  • Part #RC744511APC
  • Item #3770662
  • Manufacturer Part #C7445/11APC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
A1456WS, A1459, A1458 Faucets
Collection:
Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Faucet Part Type:
Spout
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
11 in
UPC:
824438187542