This product requires certification to purchase.

Bridge Kitchen Faucet with Double Lever Handle in Polished Nickel

ROHL®

Country Kitchen Bridge Kitchen Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #RA1420LMPN2
  • Item #3882294
  • Manufacturer Part #A1420LMPN-2
3.3 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen Bridge Kitchen Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #RA1420LMPN2
  • Item #3882294
  • Manufacturer Part #A1420LMPN-2
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles
  • Ceramic disc control cartridges
  • Swivel spout reach: 9"
  • Spout height: 9-11/64"
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Recommended center to center measurement is 8" to 7-3/4" with a 8-3/8" maximum and a 5" minimum
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 1-3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-27/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
6-3/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
High Arc
UPC:
824438195554