Diverter Country Kitchen for Rohl RA3608 Kitchen Faucet
Country Kitchen Diverter Country Kitchen for Rohl RA3608 Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rohl Country Kitchen new style diverter actuator with frame under cartridge
- Includes instructions and grease
Specifications
- Brand Model Compatibility:
- A3608WS, A3606WS, A3479WS And A3480WS Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Kitchen
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 824438235663