This product requires certification to purchase.

Hand Spray in Polished Nickel

ROHL®

Country Kitchen Hand Spray in Polished Nickel

  • Fast #
  • Part #RC7108NPN
  • Item #1611068
  • Manufacturer Part #C7108NPN
5 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen Hand Spray in Polished Nickel

  • Fast #
  • Part #RC7108NPN
  • Item #1611068
  • Manufacturer Part #C7108NPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Antidrip side sprays
  • Requires Certification

Specifications

Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Hand Spray
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438018860