Two Handle Bridge Kitchen Faucet in Polished Chrome
Country Kitchen Two Handle Bridge Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic disc control cartridges
- Column spout height: 7"
- Swivel spout reach: 8-55/64"
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- Flow rate: 1.5 gpm
- Eccentric union: 1/2" female NPT x 3/4" male NPSM
- Brass construction
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 3-55/64
- Spout Reach:
- 8-55/64
- Spout Swivel:
- 180°
- UPC:
- 824438228061