MOUNTED Double SOAP Basket Holder
Country MOUNTED Double SOAP Basket Holder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Mounting Hardware Included
- Complements: Country Bath
Documents
Specifications
- Collection:
- Country
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Installation Type:
- Wall Mount
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438107830