This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

ROHL®

Country Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #RA2203APC
  • Item #4054733
  • Manufacturer Part #A2203APC
5 out of 5 Customer Rating
Brand image
ROHL®

Country Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #RA2203APC
  • Item #4054733
  • Manufacturer Part #A2203APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spout reach: 8 3/4"
  • 1/2" female NPT inlet
  • Solid brass construction, exposed pop-up drain without overflow
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Country
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2
Diameter:
2-5/64
Diameter - Inside 1:
1-3/8
Diameter - Outside:
2-5/64 in
End Connection 1:
FNPT
End Connection 2:
Female
End Connections:
FNPT x Female
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
6 gpm
GSA Approved:
No
Height:
2-5/64
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
8-3/4
Spout Type:
Non-Diverter
Tub Spout Reach:
7-1/2
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
824438217850
WaterSense Labeled:
No
Width:
2-5/64