Non-Diverter Tub Spout in Polished Nickel
Country Non-Diverter Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach: 6 11/32"
- 3/4" female NPT connection
- Solid brass construction, exposed pop-up drain without overflow
- Polished Nickel
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Country
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 6-5/8 in
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 6-11/32 in
- UPC:
- 824438096141
- WaterSense Labeled:
- No
- Width:
- 2-57/100 in