This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Nickel

ROHL®

Country Non-Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #RA2203PN
  • Item #4055208
  • Manufacturer Part #A2203PN
3.1 out of 5 Customer Rating
Brand image
ROHL®

Country Non-Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #RA2203PN
  • Item #4055208
  • Manufacturer Part #A2203PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 3/4" reach
  • Brass construction
  • Assembly requires special fitting included with spout
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Country
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/2 in
Diameter:
2-5/64 in
Diameter - Inside 1:
1-3/8 in
Diameter - Outside:
2-5/64 in
End Connection 1:
FNPT
End Connection 2:
Female
End Connections:
FNPT x Female
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
6 gpm
GSA Approved:
No
Height:
2-5/64 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
7-1/2 in
Spout Type:
Non-Diverter
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
824438217867
WaterSense Labeled:
No
Width:
2-5/64 in