This product requires certification to purchase.

Tub Spout in Satin Nickel

ROHL®

Country Tub Spout in Satin Nickel

  • Fast #
  • Part #RA2203STN
  • Item #4055008
  • Manufacturer Part #A2203STN
4.9 out of 5 Customer Rating
Brand image
ROHL®

Country Tub Spout in Satin Nickel

  • Fast #
  • Part #RA2203STN
  • Item #4055008
  • Manufacturer Part #A2203STN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 8 3/4" reach
  • Brass construction
  • Assembly requires special fitting included with spout
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Country
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-13/16
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-3/4
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
7-1/2
Tub Spout Reach:
7-1/2
UPC:
824438217874